HUBBELL 1 inch - 1/2 inch Killark R Series Aluminum Reducing Bushing
Description
Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Reducing Bushing | Connection Size | 1 x 1/2 in |
Connection Type | NPT | Material | Copper-Free Aluminum |
Color | Silver | Finish | Natural |
Type | Reducing Bushing | Dimensions | 1.32 in L x 1.32 in W x 0.81 in H |
For Use With | Rigid Conduit and IMC | Packaging Quantity | 50/Pack |
Standards | CSA Certified, UL Listed | Application | For Reducing the Trade Size of a Taped Hole or Hub |
UPC | 783936570020 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 | 5 - UNIT - 5 |