Abbotsford
appeym300al

EGS 3 inch Appleton EYM 25% Male/Female Sealing Fitting (Aluminum)

Price $394.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYM300AL
Documents Documents

Description

UNILETSĀ® Type EYM are male/female conduit sealing fittings. It prevents passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Vertical and Horizontal Conduit Sealing Fitting with Removable Nipple Type EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting With Removable Nipple
Trade Size 3 in Material Aluminum
Finish Epoxy Powder-Coated Series/Model EY
Dimensions 76.2 mm ID x 104.9 mm OD For Use With Threaded Rigid Metal Conduit and IMC Conduit
Standards UL 886 (1203), UL E10444, CSA C22.2 No. 30, CSA 065181 Application For Use With Threaded Rigid Metal Conduit and IMC
UPC 781381600170

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok