Abbotsford
kileny1t

HUBBELL 1/2 inch Killark ENY Series Aluminum Sealing Fitting with Nipple

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ENY-1-T
Documents Documents

Description

Fitting sealing hub size 1/2, aluminium.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Sealing Fitting with Nipple Type Sealing Fitting With Nipple
Trade Size 1/2 in Material Copperfree Aluminum
Finish Powder Coated Color Gray
Dimensions 2-3/32 in L x 1.8125 in W x 3.9375 in H Standards UL Listed, CSA Certified, Class I, Divisions 1 and 2
Application Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to UPC 783936110509

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok