ABB 3/4 inch Iberville Two-Screw Connector (Steel)
Description
3/4 inch Iberville Two Screw Connector (Steel)
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Nonmetallic Sheathed Cable |
Trade Size | 3/4 in | Conductor Size | 10/2-6/2 AWG |
Connection | Screw | Diameter | 19.05 mm |
Material | Steel | Cable Type | Loomex, NM Sheathed |
Color/Finish | Gray | For Use With | 10/2-6/2, 10/3-6/3 AWG Cables |
Standards | CSA 3313 | Application | For 10/2-6/2; 10/3-6/3 |
UPC | 622538727022 |
Packages
50 - UNIT - (50) | 9600 - UNIT = 9600 |