EGS 4.9 inch Appleton Form Number 3 GR Conduit Outlet Box Cover Sealing Hub Type Malleable Iron, Silver/Grey
Description
GR and GRF conduit outlet box cover with explosionproof, dust-ignitionproof covers and O-rings fit bodies with corresponding form numbers. Complies with a wide range of classified area requirements. Corrosion-resistant, ideal for indoor or outdoor. For pulling of wires. Connect conduit lengths and change direction of conduit runs. Provide access for maintenance.
Specifications
Brand Name | Appleton | Item Name | Sealing Cover with Hub |
Size | 4.9 in dia | Material | Malleable Iron |
Mounting | Box | Type | Corrosion-Resistant, Explosionproof, Dust-Ignitionproof, Round |
Color/Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated | For Use With | GR and GRF Internally Threaded Conduit Outlet Box |
Application | For Use With GR and GRF Conduit Outlet Box | UPC | 781381441957 |
Packages
1 - UNIT - 1 |