Abbotsford
appk125150a

EGS 1-1/4 inch -1-1/2 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey

Price $16.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:K125150A
Documents Documents

Description

Cover for FORM 35® UNILET® conduit outlet body made of stamped aluminium. Furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand UNILETS
Item Name Blank Cover Size 1-1/4 - 1-1/2 in
Material Aluminum Mounting Screw-In
Type Oval Color/Finish Aluminum
For Use With Form 85 Unilet Conduit Outlet Bodies Standards UL 514A, UL 514B, UL File No. E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Form 85 Unilet Conduit Outlet Bodies UPC 781381471008

Packages

20 - UNIT - (20) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok