Abbotsford
appk75

EGS 3/4 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Steel

Price $4.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:K75
Documents Documents

Description

Cover for FORM 35® UNILET® conduit outlet body made of stamped steel. Furnished with stainless steel fastening screws.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Blank Cover with Screw Size 3/4 in
Material Stamped Steel Mounting Screw-In
Type Oval Color/Finish Zinc Electroplate
Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 Application For Form 35 Unilet Conduit Outlet Bodies
UPC 781381470407

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok