Abbotsford
kil570

HUBBELL 1-1/2 inch DURALOY 7 Series Galvanized Steel Stamped Cover without Gasket

Price $12.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:570
Documents Documents

Description

Form 7 covers are equipped with a unique clipping mechanism for reliable sealing and compression. Covers are offered in stamped aluminum and galvanized steel or casted copper-free aluminum and Duraloy iron. Each cover comes with a set of stainless steel screws for a completed assurance of the most reliable corrosion resistance.Galvanized steel. 316 stainless steel screws. Natural finish.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 1-1/2 in
Material Galvanized Steel Type Stamped, Form 7
Color/Finish Silver/Natural Dimensions 6 in L x 0.3125 in H
For Use With Duraloy 7 Series Fitting Application For use with Duraloy 7 Series fittings.
UPC 783936010298

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok