Abbotsford
kilol10m

HUBBELL 1/2 inch Killark O Series Galvanized Steel Stamped Cover

Price $3.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OL-10M
Documents Documents

Description

Galvanized steel. Natural finish. 300 Series stainless steel screws.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 1/2 in
Material Galvanized Steel Type Stamped
Color/Finish Silver/Natural Dimensions 3-15/16 in L x 1.375 in W x 0.375 in H
For Use With Duraloy 5 Series Fitting, O Series Fittings Standards UL Listed, CSA Certified
Application For use with O Series fittings. UPC 783936480350

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok