Abbotsford
kilol30m

HUBBELL 1 inch Killark O Series Galvanized Steel Stamped Cover

Price $3.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OL-30M
Documents Documents

Description

Galvanized steel. Natural finish. 300 Series stainless steel screws.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Cover Size 1 in
Material Galvanized Steel Type Stamped, Non-Reversing
Series/Model Duraloy 5 Color/Finish Silver/Natural
Dimensions 5-3/8 in L x 1.875 in W x 0.625 in H For Use With Duraloy 5 Series Fitting, O Series Fittings
Standards CSA Certified, UL Listed Application For use with O Series fittings.
UPC 783936480374

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok