Abbotsford
appcpu20atb6

EGS CPU Universal Aluminum Conduit Outlet Box with Blank Cover

Price $272.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CPU20A-TB6

Description

Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with four threaded universal hubs and three close-up plugs. Serve as mounting outlets for lighting fixtures when used with hub cover. Wide, accurately ground explosion-proof mating surfaces. Smooth, rounded integral bushing in each hub type box protects conductor insulation.

Specifications

Brand Name Appleton Item Name Conduit Outlet Box with Terminals
Type 4-Way, Universal Trade Size 3/4 in
Material Aluminum Finish Black
Standards Class I, Division 1 UPC 781381453363

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok