Abbotsford
apperc50

EGS 1/2 inch Type C Appleton Explosionproof Conduit Body, Maleable Iron

Price $103.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ERC50
Documents Documents

Description

UNILETS ER Series Type C Conduit Outlet Box With Cover, Hub Size: 1/2 IN, Length: 5 IN, Width: 1-1/2 IN, Height: 1.81 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type C Conduit Outlet Box Type ER Series Type C Conduit Outlet Box With Cover
Hub Size 1/2 IN Trade Size 1/2 in
Connection Tapered Female Threaded Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Series/Model ER
Dimensions 5 in L x 1-1/2 in W x 1.81 in H For Use With Metal Rigid Conduit
Includes Cover Standards UL E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III
Application For Use With Rigid Metal Conduit UPC 781381302401

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok