appelbd125

EGS 1-1/4 inch ELBD 90 degree Ocal Malleable Iron Pulling Elbow, Silver/Grey

Available for Backorder
Price $229.79 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:elbd125

Description

UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.

Specifications

Brand Name Appleton Item Name EMT Pulling Elbow
Connection Size 1-1/4 in Connection Type Female Threaded
Material Malleable Iron Finish Zinc Electroplate/Chromate/Epoxy Powder Coated
Type 90°, Explosionproof, Dust-Ignitionproof, Raintight, Type LB Series/Model ELBD
Dimensions 7.88 in L For Use With Metal Conduit
Standards UL 886, UL File No. E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Metal Conduit
UPC 781381293259

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok