Abbotsford
appelbd200

EGS 2 inch ELBD Series 90 Degree Pulling Elbow (Malleable Iron)

Price $484.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBD200
Documents Documents

Description

UNILETSĀ® ELBD 90 degree pulling elbow is used to provide access to conductors for pulling, splicing and maintenance in Hazardous Locations. Features tapered Threaded Hubs (NPT) for Rigid Conduit and IMC. Angled cover opening allows conductors to be pulled straight through hubs. Smooth cover opening and pulling surfaces prevents abrasion of conductors. Neoprene gasket cemented into groove in cover for NEMA 4 application. Provided with reducing bushings to adapt to the next smaller trade size.

Specifications

Brand Name Appleton Item Name 90° Type LB Pulling Elbow
Connection Size 2 in Connection Type Female Threaded
Material Malleable Iron Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated
Type ELBD Series 90 DEG Pulling Elbow Series/Model ELBD
For Use With Metal Conduit Includes Cover
Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Metal Conduit
UPC 781381293358

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok