Abbotsford
appelbd150a

EGS 1-1/2 inch ELBD Series 90 Degree Pulling Elbow (Aluminum)

Price $557.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBD150A

Description

UNILETSĀ® ELBD 90 degree pulling elbow is used to provide access to conductors for pulling, splicing and maintenance in Hazardous Locations. Features tapered Threaded Hubs (NPT) for Rigid Conduit and IMC. Angled cover opening allows conductors to be pulled straight through hubs. Smooth cover opening and pulling surfaces prevents abrasion of conductors. Neoprene gasket cemented into groove in cover for NEMA 4 application. Provided with reducing bushings to adapt to the next smaller trade size.

Specifications

Brand Name Emerson Item Name Pull Elbow
Connection Size 1-1/2 in Connection Type Threaded
Material Copper-free Aluminum Type 90°
Includes Inspection Opening and Cover UPC 781381622066

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok