Abbotsford
appelbd400a

EGS 4 inch ELBD Series 90 Degree Pulling Elbow (Aluminum)

Price $2,177.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBD400A

Description

UNILETSĀ® ELBD 90 degree pulling elbow is used to provide access to conductors for pulling, splicing and maintenance in Hazardous Locations. Features tapered Threaded Hubs (NPT) for Rigid Conduit and IMC. Angled cover opening allows conductors to be pulled straight through hubs. Smooth cover opening and pulling surfaces prevents abrasion of conductors. Neoprene gasket cemented into groove in cover for NEMA 4 application. Provided with reducing bushings to adapt to the next smaller trade size.

Specifications

Brand Name Appleton Item Name 90° Type LB Pulling Elbow
Connection Size 4 in Connection Type Female Threaded
Material Copper-free Aluminum Finish Epoxy Powder-Coated
Type ELBD Series 90 DEG Pulling Elbow Series/Model ELBD
Dimensions 101.6 mm OD x 28.25 in L For Use With Metal Conduit
Includes Cover Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III
Application For Use With Metal Conduit UPC 781381622127

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok