Abbotsford
kily1

HUBBELL 1/2 inch Killark Y Series Aluminum Capped Elbow

Price $22.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:Y-1
Documents Documents

Description

Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Capped Elbow Connection Size 1/2 in
Connection Type Threaded Material Copper-Free Aluminum
Color Gray Finish Powder Epoxy Paint
Type 90°, Non-Reversing Dimensions 2-7/8 in W x 2-7/8 in D x 2-3/4 in H
Packaging Quantity 10/Pack Standards CSA Certified, FM Approved, UL Listed
Application To change direction 90° in rigid or IMC conduit systems where space is limited and access is needed for pulling conductors or maintenance. UPC 783936970011

Packages

1 - UNIT - 1 10 - UNIT -10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok