Abbotsford
ibv5310g

ABB 1-1/4 inch Iberville Pull Elbow, EMT to EMT with Gasket (Zinc Alloy)

Price $44.8843 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5310-G

Description

1-1/4 EMT-EMT PULL EL

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT To EMT Pull Elbow Connection Size 1-1/4 in
Connection Type Plug-in Material Zinc Alloy
Color Silver Finish Galvanic/Electrolytic Zinc Plated
Type EMT Standards CSA 707080
UPC 622538273109

Packages

1 - UNIT - 1 25 - UNIT = 25 1600 - UNIT = 1600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok