EGS 3-1/2 inch Appleton C NEC 8X Series Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron
Description
Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3-1/2 IN, Length: 31.38 IN, Width: 5.63 IN, Height: 7.19 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy P
Specifications
Brand Name | Appleton | Sub Brand | Mogul Unilet™ |
Item Name | Type C Conduit Outlet Body | Type | Mogul |
Hub Size | 3.5 in | Trade Size | 3-1/2 in |
Connection | Tapered Female Threaded | Material | Malleable Iron |
Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated | Series/Model | NEC 8X |
Dimensions | 31.38 in L x 5.63 in W x 7.19 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Metal Conduit and IMC Conduit | Includes | Cover, Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381474177 |
Packages
1 - UNIT - 1 |