EGS 3/4 inch FM9 Type C Aluminum Conduit Outlet Body
Description
Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Item Name | Type C Conduit Body |
Hub Size | 3/4 in | Cubic Capacity | 7.8 in³ |
Form | 9 | Material | Aluminum |
Finish | Epoxy Powder Coated | Dimensions | 5.69 in L x 1.81 in W |
NEMA Rating | NEMA FB-1 | For Use With | Rigid Steel, Rigid Aluminum and IMC Conduits |
Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | Allow Connections for Branch Runs, Permit Access to Conductors for Maintenance |
UPC | 781381094122 |
Packages
1 - UNIT - 1 |