ABB 2 inch Iberville C Type Rigid Conduit Fitting (Cast Aluminum)
Description
2 inch Iberville C Type Rigid Conduit Fitting made of cast aluminum. CSA approved and corrosion proof.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Type C Conduit Body | Type | Rigid Conduit |
Hub Size | 2 in | Connection | Plug-in |
Material | Cast Aluminum | Finish | Untreated |
Includes | Covers and Gaskets | Standards | CSA Certified |
Application | For use with Rigid Conduit and EMT | UPC | 622538811066 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |