EGS 2-1/2 inch Appleton Type LB Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 2-1/2 IN, Form: 35, Length: 13.69 IN, Height: 5-1/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female T
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Type LB Conduit Outlet Body |
Hub Size | 2.5 in | Trade Size | 2-1/2 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
Dimensions | 13.69 in L x 5.25 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit | Standards | CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 |
Application | For Use With Rigid Steel, Rigid Aluminum Conduit And IMC | UPC | 781381477307 |
Packages
1 - UNIT - 1 |