HUBBELL 1-1/4 inch Killark O Series Type LB Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 28.8 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LB Conduit Body | Type | Non-Reversing |
Hub Size | 1 1/4 in | Trade Size | 1-1/4 in |
Connection | Threaded | Material | Copperfree Aluminum |
Finish | Gray Powder Coated | Dimensions | 7-1/2 in L x 2-5/8 in W x 3-3/16 in H |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Threaded for Rigid Conduit and IMC |
UPC | 783936490281 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |