Abbotsford
appll28

EGS 3/4 inch FM8 UNILET Type LL Conduit Outlet Body (Graylon-Iron)

Price $35.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:LL28
Documents Documents

Description

FM8 UNILET conduit outlet body made of graylon-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable with Crouse-Hinds Form 8 bodies, gaskets and covers. Equivalent FM8 and Form 8* units have identical applications and installation dimensions. Flat back design provides greater cubic content for easier wire pulling, and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LL Conduit Body Type Type LL Conduit Outlet Body
Hub Size 3/4 in Connection Tapered Female Threaded
Form 8 Material Grayloy-Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Dimensions 5-3/4 in L x 2-1/2 in W
For Use With Rigid Steel Conduit and IMC Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Use With Rigid Steel Conduit And IMC UPC 781381744140

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok