EGS 2-1/2 inch FORM 35 UNILET Type LL Conduit Outlet Body (Malleable Iron)
Description
Form 35 UNILETS Type LL Conduit Outlet Body, Hub Size: 2-1/2 IN, Form: 35, Length: 13.69 IN, Width: 5-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Th
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LL Conduit Outlet Body | Type | Type LL Conduit Outlet Body |
Hub Size | 2.5 in | Trade Size | 2-1/2 in |
Connection | Tapered Female Threaded | Form | 35 |
Material | Malleable Iron | Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
Dimensions | 13.69 in L x 5.75 in W | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit | Includes | Cover |
Standards | CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 | Application | Rigid Steel, Rigid Aluminum Conduit and IMC |
UPC | 781381480604 |
Packages
1 - UNIT - 1 |