EGS 4 inch Appleton T NEC 8X Series Mogul Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron
Description
Features: Furnished with Assembled Cast Cover and Neoprene Gasket, Application: For use with Threaded Rigid Metal Conduit and IMC, Hub Size: 4IN, Material: Malleable Iron
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type T Conduit Body | Type | Mogul |
Trade Size | 4 in | Connection | Threaded |
Material | Aluminum | Includes | Cover |
UPC | 781381474238 |
Packages
1 - UNIT - 1 |