HUBBELL 1-1/4 inch Killark Aluminum Outlet Body, T Type - Grey
Description
GE conduit outlet boxes have: GES Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal
Specifications
Brand Name | Killark | Item Name | Type T Outlet Body with Cover |
Type | Aluminum outlet body with cover | Hub Size | 1 1/4 in |
Trade Size | 1-1/4 in | Cubic Capacity | 42 in³ |
Material | Copper-Free Aluminum | Finish | Gray |
Series/Model | GES Series | Dimensions | 7-5/16 in W x 4-1/8 in D x 6-3/16 in H |
Standards | CSA Certified, UL Listed | Application | For Use in Hazardous Locations |
UPC | 783936210346 |
Packages
1 - UNIT - 1 |