HUBBELL 1 inch Killark O Series T Type Aluminum Conduit Body
Description
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 12 cu. in.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type T Conduit Outlet Body | Type | Watertight |
Hub Size | 1 in | Connection | Taper Threaded NPT |
Cubic Capacity | 12 in³ | Material | Copperfree Aluminum |
Finish | Gray Powder Coat | Dimensions | 7-1/8 in L x 2-9/16 in W x 2 in H x 25.4 mm OD |
Standards | UL Listed, CSA Certified | Application | To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Rigid Conduit and IMC |
UPC | 783936530031 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |