Abbotsford
apptb27

EGS 3/4 inch FM7 UNILET Type TB Conduit Outlet Body (Grayloy-Iron)

Price $45.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPTB27

Description

FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type TB Conduit Body
Hub Size 3/4 in Cubic Capacity 10 in³
Form 7 Material Grayloy-Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Dimensions 6-1/4 in L x 2 in W
NEMA Rating NEMA FB-1 For Use With Rigid Steel, Rigid Aluminum and IMC Conduits
Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183 UPC 781381507271

Packages

5 - UNIT - (5) 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok