Abbotsford
appx37

EGS 1 inch FM7 UNILET Type X Conduit Outlet Body (Grayloy-Iron)

Price $73.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPX37

Description

FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type X Conduit Body Trade Size 1 in
Connection Tapered FNPT Cubic Capacity 15.5 in³
Form 7 Material Grayloy-Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Dimensions 7-1/4 in L x 3.88 in W x 2-1/4 in H
NEMA Rating NEMA 3R For Use With Steel Rigid, Aluminum Rigid and IMC Conduit
Standards UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 Application Use to Connect and Change Direction of Conduit Runs, Provide Openings for Splicing, Permit Access to Conductors for Maintenance, Allow Connections for Branch Runs
UPC 781381507363

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok