emtcon2

GENERIC CONDUIT 2 inch EMT Conduit

In Stock
Call for price
Manufacturer:GENERIC CONDUIT
Manufacturer #:emtcon 2in

Description

An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion and abrasion resistance. It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.

Specifications

Brand Name Approved Vendor Item Name EMT Conduit
Trade Size 2 in Length 10 ft
Diameter 2.067 in ID x 2.197 in OD Wall Thickness 0.065 in
Material Steel Application For used to Protect Insulated Electrical Conductors and Cables from Magnetic Fields, Impact Damage and Crushing

Packages

30 - UNIT - 30 510 - UNIT - 510 1200 - RYM (1200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok