Abbotsford
arl862

ARLINGTON INDUSTRIES 3/4 inch Arlington EMT Set-Screw to Flex Combination Coupling, Metallic

Price $7.4781 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:862
Documents Documents

Description

Combination coupling (EMT set-screw to flex), zinc die-cast.

Specifications

Brand Name Arlington Item Name EMT To Flexible Conduit Coupling
Connection Size 3/4 in Material Die-Cast Zinc
Color Gray Dimensions 1.553 in W x 1.975 in H
Mounting Screw Mount For Use With EMT to Flexible Metallic Conduit
Packaging Quantity 25/Pack, 100/Case Standards UL File Number E60812, CSA File Number LR49636
UPC 018997008626

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok