Abbotsford
ges3sscnsti

ABB 3 inch Iberville Insulated EMT Set-Screw Fittings (Steel)

Price $13.5045 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5424-IT

Description

STEEL CITY® concrete tight set screw connector for use with EMT conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Set Screw EMT Connector Type Straight
Trade Size 3 in Connection External Threaded
Material Steel Color/Finish Silver
Standards UL File Number E23018, CSA 12798 UPC 622538236241

Packages

5 - UNIT - (5) 6 - UNIT - (6) MBF 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok