ABB 1-1/2 inch Iberville EMT Set Screw Connector, Insulated-Zinc, Alloy
Description
Insulated EMT set-screw connector. It is made of zinc alloy.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Set Screw EMT Connector | Type | Straight, Concrete Tight |
Trade Size | 1-1/2 in | Connection | Plug-in x External Threaded |
Material | Steel | Color/Finish | Zinc Plated |
Standards | CSA 12798 | UPC | 622538252128 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 40 - UNIT = 40 | 800 - UNIT = 800 |