ABB 1/2 inch 1/2 inch Iberville Non-Insulated E.M.T. Set-Screw Connector (Steel)
Description
STEEL CITY® concrete tight set screw connector for use with EMT conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Set Screw EMT Connector | Type | Straight |
Trade Size | 1/2 in | Connection | External Threaded |
Material | Steel | Color/Finish | Silver |
Standards | UL File Number E16592, CSA 3313 | UPC | 622538236043 |
Packages
50 - UNIT = (50) | 250 - UNIT = 250 |