Abbotsford
souebc050q5

SONECABLE E-BC-050-Q5 CONN EMT 1/2"SIMPUSH RETAIL 5 PACK

Price $4.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-BC-050-Q5
Documents Documents

Description

1/2-inch Push Install 5-Pack EMT Box Connector, Gray. Removable and reusable, SIMPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit. Manufactured with corrosion resistant copper free aluminum for excellent durability. Maintains ground. Reusable and removable with the SIMPush removal tool. cULus Listed.

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Connector Type Corrosion-Resistant
Trade Size 1/2 in Length 1.559 in
Connection Push-In Diameter 1.105 in
Material Copper Free Aluminum Color/Finish Power Coated
Degree of Protection IP66 Includes Zinc Plated Steel Lock Nut
Packaging Quantity 5/Bag Standards cULus E474447 Listed
Application For EMT Conduit UPC 032886713354

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok