Abbotsford
souebc125wt

SONECABLE E-BC-125WT CONN EMT 1-1/4" SIMPUSH20 BULK PACK

Price $8.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E-BC-125WT

Description

1-1/4" EMT Push Install Box Connector Bulk Pack Qty 2 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Box Connector with Removal Tool Type Straight
Trade Size 1-1/4 in Length 2.09 in
Connection Push-To-Connect Material Copper-Free Aluminum
For Use With EMT Conduits Standards cULus 514B Listed
Application For Dry Locations Only UPC 032886713392

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok