ABB Iberville EMT Set-Screw Connector Non-Insulated - Steel 2 inch
Description
The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Connector | Type | Straight, One-Piece |
Trade Size | 2 in | Connection | Plug-in |
Material | Steel | Color/Finish | Silver/Zinc Plated |
Includes | Locknut | Standards | UL File Number E16592, CSA File Number 3313 |
UPC | 622538234162 |
Packages
25 - UNIT = (25) | 50 - UNIT - (50) MBF | 960 - UNIT = 960 |