tab5320

ABB 1 inch T&B EMT Coupling

Availablefor Backorder
Price $26.2530 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:5320

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name Thomas & Betts Item Name Compression EMT Coupling
Connection Size 1 in Connection Type Plug-in
Material Steel Finish Electro Zinc Plated
Type EMT Conduit Fittings Standards UL File Number E16592, CSA Certified
Application To Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure UPC 786210053202

Packages

1 - UNIT = (1) 10 - UNIT = 10 100 - UNIT = 100 7000 - UNIT = 7000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok