Abbotsford
ges2sscp

ABB 2 inch Iberville EMT Set-Screw Coupling (Zinc Alloy)

Price $6.4843 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5116

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt coupling of EMT to RIGID Conduit. UL-CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 2 in
Connection Type Plug-in Material Zinc Alloy
Finish Untreated Type Concrete Tight
Standards CSA 12798 UPC 622538251169

Packages

1 - UNIT - 1 20 - UNIT = (20) 200 - UNIT = 200 1600 - UNIT = 16000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok