Abbotsford
flxcon415m

SUPERIOR FLEXIBLE CONDUITS 15m Coil 4 inch Superior Flex Armadillo Aluminum Flexible Conduit

Price $134.6796 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:AFCSA400R15

Description

Superior flex armadillo flexible conduit made from high strength aluminium alloy. Exceptional strength and appearance. 1/3 of the weight of steel. For use in dry locations.

Specifications

Brand Name Superior Flexible Conduits Item Name Metallic Conduit
Type Flexible Trade Size 4 in
Length 15 m Diameter 101.6 mm ID x 115.2 mm OD
Material Aluminum, Steel Wire Color Gray
Finish Galvanized Bend Radius 1016 mm
Standards CSA Certified

Packages

15 - UNIT - (15)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok