ABB 3/8 inch x 30m Liquatite Non-Jacketed Flexible Aluminum Conduit
Description
LIQUATITE® non-jacketed flexible conduit made of aluminium. 0.375 to 0.393 inch (internal diameter), 0.56 to 0.61 inch (outer diameter), 2 inch (inside bend radius). Its profile and helical shape allow it to withstand substantial impact and crushing forces. This conduit is intended as a metal raceway for wires and cable where CSA Certification is required. Suitable for use with connectors intended for FMC (flexible metal conduit). 7 lb per 100 ft.
Specifications
Brand Name | ABB | Item Name | Metallic Conduit |
Type | Flexible | Trade Size | 3/8 in |
Length | 30 m | Diameter | 9.9822 mm ID x 15.494 mm OD |
Material | Aluminum | Bend Radius | 2 in |
Standards | CSA Certified | Application | Intended as a Metal Raceway for Wires and Cable where CSA Certification is Required |
UPC | 786209880086 |
Packages
1 - UNIT - 1 | 30 - UNIT = (30) | 600 - UNIT - 600 | 2400 - UNIT - 24000 |