Abbotsford
ges11290fxcn

ABB 1-1/2 inch Iberville 90 Degree Fitting (Zinc Alloy)

Price $39.7720 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2234

Description

The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Connector Type 90°
Trade Size 1-1/2 in Material Zinc Alloy
Color/Finish Galvanic/Electrolytic Zinc Plated Thread Type NPT
For Use With 600/1 - 1000/1 kcmil, #2/0/3 - #4/0/3, #1/4 - #3/0/4 Cables Includes Locknut, Separable Screw Gland
Standards CSA File Number 3313 Application Armored Cable, Flexible Conduit
UPC 622538724342

Packages

1 - UNIT - 1 5 - UNIT = 5 560 - UNIT = 560
This website uses cookies to ensure you get the best experience on our website. Read more
Ok