ABB 1-1/2 inch Iberville One Screw Connector (Aluminum)
Description
The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | One Screw Connector | Type | Straight |
Trade Size | 1-1/2 in | Material | Aluminum |
Thread Type | NPT | For Use With | 1000 kcmil, 4/0/3 AWG and ACWU90 1000 kcmil, 4/0/3 AWG, 3/0/4 AWG Cables |
Includes | Locknut, Separable Screw Gland | Standards | CSA File Number 3313 |
Application | Armored Cable, Flexible Conduit | UPC | 622538722713 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) |