ARLINGTON INDUSTRIES 850RH 3/8" 90 Degree Arlington Die-cast Zinc Flex Connector
Description
ARL 850RH BX/FLX/TCK 90 CON ZN 3/4
Specifications
Brand Name | Arlington | Item Name | Flexible Connector |
Type | 90° | Trade Size | 3/8 in |
Length | 1.8 in | Diameter | 1.37 in |
Material | Zinc | Cable Type | BX |
Color/Finish | Silver | Packaging Quantity | 500/Pack |
Standards | UL Listed, CSA Certified | UPC | 018997850010 |
Packages
50 - UNIT - (50) | 500 - UNIT - 500 |