ABB 1/2 inch Tite-Bite 90 degree Insulated Connector
Description
TITE-BITE® 90° Fitting made of steel, nylon insulated. By far the easiest and best to install when making sharp bends at the enclosure or equipment. It has all of the advantages of the straight fitting with only one screw to tighten, except in the larger sizes where there are two. A peep hole on top provides for easy inspection of the ABC bushing. Narrow design makes it easy to install fittings in adjacent knockouts.
Specifications
Brand Name | ABB | Item Name | Connector |
Type | 1-Piece | Trade Size | 1/2 in |
Conductor Size | 3/4 - 0.93 in | Connection | External Thread |
Material | Nylon/Steel | Color/Finish | Electro Zinc Plated |
Standards | UL E23018, CSA 2884 Certified | Application | For Armored Cable and Flexible Metal Conduit |
UPC | 786210031323 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 8000 - UNIT = 8000 |