ARLINGTON INDUSTRIES 3/8 inch 90 Degree Duplex Connector (Zinc)
Description
90° Duplex Connector. Zinc die-cast. Twin screw for Flex, NM, AC, MCI steel and aluminum jacketed cables, MCI-A cable.
Specifications
Brand Name | Arlington | Sub Brand | Snap-Tite |
Item Name | Duplex Connector | Type | 90°, One-Piece |
Trade Size | 3/8 in | Length | 49.911 mm |
Connection | External Threaded | Thread Length | 9.626 mm |
Material | Die-Cast Zinc | Color/Finish | Untreated |
Standards | UL and CSA | Application | NM/Flex/AC/MCI-A Cable, MC Steel and Aluminum Jac |
UPC | 018997000903 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |