Abbotsford
tab291c

ABB 1/2 inch Duplex Clamp Fitting

Price $8.6819 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:291-C

Description

1/2 Inch Duplex Connector, For 1/2 Inch Knockout, For AC (2) 14/2, 14/3, 14/4, 12/2, 12/3, 12/4 or 10/2 AWG, For (2) 3/8 Inch Flexible Metal Conduit, Grounding Type, Malleable Iron, Zinc Plated, For Dry Locations Only.

Specifications

Brand Name ABB Item Name Flexible Duplex Connector
Type Straight Trade Size 1/2 in
Connection Straight Material Malleable Iron
Cable Type Armoured Color/Finish Metallic/Zinc Plated
Thread Size 1/2 in Thread Type NPT
Standards UL Listed, CSA Certified Application For Use with Armored Cable and Flexible Metal Conduit
UPC 786210360621

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok