ABB 1 inch Iberville One Screw Loomex/BX Connector
Description
CABLE CONN 1IN KO
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Single Screw Flexible Conduit Connector | Type | Straight |
Trade Size | 1 in | Material | Zinc Alloy |
Cable Type | Armored | Color/Finish | Light Gray |
Thread Type | NPT | For Use With | 2/2, 2/3 AWG NMD90 (Loomex) and 3/3, 3/0/3, 2/4 AWG AC90 (BX) Cable |
Standards | CSA 3313 | Application | NMD90 (loomex) 2/2, 2/3 - AC90 (BX) 3/3, 3/0/3, 2/4 - 1/4 - FMC 3/4 in., 1 in. trade size |
UPC | 622538702739 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 50 - UNIT = 50 | 1080 - UNIT = 10800 |