EGS 3/4 inch 2 Screw Romex Strap Type Connector
Description
NEERĀ® Two screw connector made up of zinc die-cast for oval service entrance cables, To terminate oval type SE or type USE cable.
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Item Name | Romex Connector | Type | 2-Screw, Separable Screw Gland |
Trade Size | 3/4 in | Conductor Size | 8/3-6/3 AWG |
Length | 0.94 in | Connection | Male NPS Thread |
Diameter | 0.91 in | Material | Die-Cast Zinc/Metal |
Thread Size | 3/4 in | Thread Type | Male NPS Thread |
Includes | Locknut, Clamp | Standards | UL 514B, CSA C22.2, NEMA FB-1 |
Application | For Oval Service Entrance Cable | UPC | 687855107506 |
Packages
50 - UNIT - (50) |